Shop All Stainless Steel Tube Stock
Onlinemetals
4.5" UHMW-Virgin Round Rod Natural Oversized
Mfr # 15591
Zoro # G507076659
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type UHMW
- Outside Square 4.5
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15591
- Zoro # G507076659
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Plastic |
Alloy Type | UHMW |
Outside Square | 4.5 |
Item | Round Rod |
Description
Plastic Round Rod UHMW offers durability, abrasion, impact, and chemical resistance, at a costeffective rate UHMW Reprocessed is also selflubricating with an extremely low coefficient of friction It is typically used in chain guides, wear rails, chute liners, truck liners, hopper liners, and other high wear applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B8)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/4 in Inside Dia, 1-1/2 in Outside Dia (BULK-PT-PETG-16)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18037_24_0)
- ONLINEMETALS 1.5" x 0.125" Brass Square Tube 272-H80 (21653)
- ONLINEMETALS 1.75" x 0.065" Stainless Square Tube 304 Welded (21298)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12641_12_0)
- Onlinemetals Stainless Steel Tube Stock