Shop All Brass Tube Stock
Onlinemetals
4.5" OD x 0.5" Wall x 3.5" ID Aluminum Round Tube 6061-T6-Extruded
Mfr # 19686
Zoro # G907080201
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Square 4.5
- Inside Square 3.5
- Wall Thickness 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19686
- Zoro # G907080201
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Tube-Round |
Material | Aluminum |
Alloy Type | 6061 |
Outside Square | 4.5 |
Inside Square | 3.5 |
Wall Thickness | 0.5 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ONLINEMETALS 0.5" x 0.75" Brass Rectangle Bar 360-H02 Extruded (1469)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- Onlinemetals Brass Tube Stock