Shop All Brass Tube Stock
Onlinemetals
4.5" OD x 0.25" Wall x 4" ID Aluminum Round Tube 6061-T6-Extruded
Mfr # 19559
Zoro # G007080514
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Square 4.5
- Inside Square 4
- Wall Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19559
- Zoro # G007080514
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 240 |
Details
Item | Tube-Round |
Material | Aluminum |
Alloy Type | 6061 |
Outside Square | 4.5 |
Inside Square | 4 |
Wall Thickness | 0.25 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- E. JAMES Rubber Cord, Buna, 3.0mm Dia, 25 Ft (CSBUNA-3.0-25)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- ONLINEMETALS 0.625" Nylon Round Rod Nylatron GS (6700)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1411)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- Onlinemetals Brass Tube Stock