Shop All Alloy Steel Rods
Onlinemetals
4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned
Mfr # 7411
Zoro # G507157709
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7411
- Zoro # G507157709
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4340 |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4340 Normalized Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily in the annealed state It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1" Dia. (BULK-PR-ABS-52)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- ZORO SELECT Slotted Shim 5 x 5" x 0.002", Pk20 (36D758)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 8620-Cold Finish (15015)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 0.75" HDPE Plate Natural Food Grade Cutting Board (15935)
- ONLINEMETALS 1" HDPE Plate Natural Food Grade Cutting Board (15936)
- ONLINEMETALS 1" x 2" x 0.125" Brass Angle 385 (9606)
- ONLINEMETALS 4" x 0.125" Aluminum Square Tube 6061-T6-Extruded (7066)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- Onlinemetals Alloy Steel Rods