Shop All Stainless Steel Tube Stock
Onlinemetals
4" x 7" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 21165
Zoro # G907073708
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 96
- Wall Thickness 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21165
- Zoro # G907073708
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.375 |
Item | Angle-Unequal |
Description
Hot Rolled Steel Angle A36 4 x 7 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES593161/250T)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black (6567)
- ONLINEMETALS 0.1875" x 3" Brass Rectangle Bar 360-H02 Extruded (21324)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 316/316L (2157)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 14" OD x 0.25" Wall x 13.5" ID Stainless Round Tube 304 (26756)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- Onlinemetals Stainless Steel Tube Stock