Shop All Alloy Steel Sheets
Onlinemetals
4" x 6" x 0.25" Aluminum Angle 6061-T6-Extruded Structural
Mfr # 22669
Zoro # G707077951
product price: $503.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Thickness 0.25
- Material Aluminum
- Alloy Type 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22669
- Zoro # G707077951
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 300 |
Details
Item | Angle-Unequal |
Thickness | 0.25 |
Material | Aluminum |
Alloy Type | 6061 |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- FROST KING Sheetroll Clr 25'X10'X3M (P1025/3)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 4" x 6" x 0.375" Stainless Angle 304/304L (23862)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40F1X4-12)
- Onlinemetals Alloy Steel Sheets