Shop All Carbon Steel Sheets
Onlinemetals
4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded
Mfr # 21870
Zoro # G607080907
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21870
- Zoro # G607080907
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Height | 4 |
Details
Thickness | 0.375 |
Material | Aluminum |
Item | Carbon Steel Round Tube A513 |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22485_36_36)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-31)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish (23636)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_36)
- Onlinemetals Carbon Steel Sheets