Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard
Mfr # 13220
Zoro # G607076337
product price: $1,069.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 0.29
- Length 300
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13220
- Zoro # G607076337
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 300 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 0.29 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum IBeam American Standard 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames American Standard IBeam has a tapered flange thickness with the section near the spine being thicker than the edges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x6x63)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (981)
- ONLINEMETALS 0.75" x 1" x 0.125" Brass Angle 385 (18194)
- ONLINEMETALS 2.25" Titanium Round Bar Grade 2 (15494)
- ONLINEMETALS 1" x 4" Copper Rectangle Bar 110-H02 (4330)
- ONLINEMETALS 0.625" x 1" Stainless Rectangle Bar 304/304L (4440)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- ONLINEMETALS 2" x 4" Stainless Rectangle Bar 303-Annealed Cold Drawn (23444)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X1.5-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock