Shop All Stainless Steel Tube Stock
Onlinemetals
4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association
Mfr # 13001
Zoro # G707073991
product price: $565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Inside Square 0.423
- Length 300
- Wall Thickness 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13001
- Zoro # G707073991
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 300 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Inside Square | 0.423 |
Wall Thickness | 0.29 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | I-Beam |
Description
Aluminum IBeam Aluminum Association 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Aluminum Association IBeam has a consistent thickness throughout the flanges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874000)
- ONLINEMETALS 1" x 6" Brass Rectangle Bar 360-H02 Extruded (21223)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.885" ID Stainless Round Tube 304 Welded (12789)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Natural (21237)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- Onlinemetals Stainless Steel Tube Stock