Shop All Stainless Steel Channel Stock
Onlinemetals
4" x 2" x 0.25" Stainless Channel 304/304L
Mfr # 711
Zoro # G707161032
product price: $299.99
/ea
Free Shipping & Returns
$299.99
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
- Brand Onlinemetals
- MFR # 711
- Zoro # G707161032
- Country of Origin United States
- Category Stainless Steel Channel Stock
Description
Stainless Channel 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
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
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (PS-PC-SR-189)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Channel 304/304L (710)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Channel 304/304L (707)
- ONLINEMETALS 1.5" x 0.75" x 0.125" Stainless Steel Channel 316/316L (26371)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Channel 304/304L (708)
- ONLINEMETALS 2" x 1" x 0.1875" Stainless Channel 304/304L (21732)
- Onlinemetals Stainless Steel Channel Stock