Shop All Carbon Steel Tube Stock
Onlinemetals
4" x 0.375" Aluminum Square Tube 6061-T6-Extruded
Mfr # 18022
Zoro # G307082218
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Wall Thickness 0.375
- Length 96
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18022
- Zoro # G307082218
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 96 |
Details
Item | Tube-Square |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.375 |
Standards | ASTM B221 |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 10625 Carbon Steel Hex Bar 12L14 Cold Finish, 12 Length (19777)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- ONLINEMETALS 225 Alloy Steel Round Bar 4130Normalized, 36 Length (7376)
- ONLINEMETALS 0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (10065)
- Onlinemetals Carbon Steel Tube Stock