Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" x 0.25" Aluminum Square Tube 6063-T52-Extruded
Mfr # 7069
Zoro # G707075216
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Width 4
- Length 96
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7069
- Zoro # G707075216
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 |
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Standards | ASTM B221 |
Description
Aluminum Square Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 8" X 3ft SBR Black (1500-1/16X8X3)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 2 In, 6 Ft (2EYV8)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 0.75" Stainless Hex Bar 316/316L-Annealed Cold Finish (2182)
- ONLINEMETALS 0.031" GPO-3 Sheet Red (17913)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock