Shop All Stainless Steel Pipes
Onlinemetals
4" x 0.25" Aluminum Square Tube 6061-T6-Extruded
Mfr # 14470
Zoro # G907079281
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 240.5
- Material - Pipe Aluminum
- Wall Thickness 0.25
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14470
- Zoro # G907079281
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240.5 |
Details
Material - Pipe | Aluminum |
Wall Thickness | 0.25 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- OATEY Adj ABS Cleanout 3" or 4", w/Nl Cv Rg (84167)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- DANCO Toilet Tank Lever Nut White Plastic (40098B)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 1.375" Acetal Round Rod Delrin Homopolymer Black (6572)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- Onlinemetals Pipes