Shop All Alloy Steel Rods
Onlinemetals
4" x 0.125" Aluminum Square Tube 6061-T6-Extruded
Mfr # 7066
Zoro # G607078850
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Alloy Type 6061
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7066
- Zoro # G607078850
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Item | Tube-Square |
Description
Aluminum Square Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Angle, 1/4" T, 1-1/2"Leg, 6 Ft. L (HA.25X1.5-72)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A (BULK-RS-E50MIL-18)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7411)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded (7063)
- ONLINEMETALS 1" HDPE Plate Natural Food Grade Cutting Board (15936)
- ONLINEMETALS 1" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25265)
- ONLINEMETALS 1.5" x 4" Aluminum Rectangle Bar 6061-T6511-Extruded (7023)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- Onlinemetals Alloy Steel Rods