Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" PEEK (Polyetheretherketone) Round Rod Natural
Mfr # 15386
Zoro # G907075177
product price: $2,595.99
/ea
Free Shipping & Returns
$2,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PEEK
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15386
- Zoro # G907075177
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | PEEK |
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Roll, Silicone, 3/16 in. Thick, 5 ft., 60A (BULK-RS-S60-263)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick (BULK-PS-UHMW-539)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L (18R.5-36)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ONLINEMETALS 0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (9720)
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14499)
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless (4373)
- ONLINEMETALS 2" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17906)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.5X2-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock