Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" PEEK (Polyetheretherketone) Round Rod Natural
Mfr # 15386
Zoro # G307075227
product price: $7,666.99
/ea
Free Shipping & Returns
$7,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PEEK
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15386
- Zoro # G307075227
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Alloy Type | PEEK |
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- HHIP MT3 To JT2 Tang End Drill Chuck Arbor (3700-0154)
- ZORO SELECT Felt Sheets (BULK-FS-F3-16)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ONLINEMETALS 0.1875" x 0.75" Stainless Rectangle Bar 316/316L (649)
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 304/304L (4443)
- ONLINEMETALS 0.02" Brass Sheet 260-H02 (1589)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.375x6-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock