Shop All Carbon Steel Tube Stock
Onlinemetals
4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 12690
Zoro # G007153270
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Inside Square 3.834
- Outside Dia. 4
- Wall Thickness 0.083
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12690
- Zoro # G007153270
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 4 |
Length | 12 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 3.834 |
Wall Thickness | 0.083 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x1/2 In, 8 ft. (6ALX7)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 6 Ft L (BR360/38-72)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Carbon Steel Round Tube A513-Type 5 DOM (14697)
- ONLINEMETALS 1875 Alloy Steel Round Bar 4340Normalized Cold Finish, 24 Length (7399)
- ONLINEMETALS 10625 Carbon Steel Hex Bar 12L14 Cold Finish, 12 Length (19777)
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7503)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- ONLINEMETALS 0.75" OD x 0.083" Wall x 0.58" ID Carbon Steel Round Tube A513-Type 5 DOM (7766)
- Onlinemetals Carbon Steel Tube Stock