Shop All Brass Tube Stock
Onlinemetals
4" OD x 0.065" Wall x 3.87" ID Brass Round Tube-H58 Seamless
Mfr # 9604
Zoro # G707152863
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 4
- Inside Square 3.87
- Wall Thickness 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9604
- Zoro # G707152863
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 4 |
Inside Square | 3.87 |
Wall Thickness | 0.065 |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-862)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ONLINEMETALS 0.25" Aluminum Tread Plate 3003-H22 (19677)
- ONLINEMETALS 0.5" x 0.75" Brass Rectangle Bar 360-H02 Extruded (1469)
- ONLINEMETALS 1.5" OD x 0.156" Wall x 1.188" ID Carbon Steel Round Tube A513-Type 5 DOM (15534)
- K&S PRECISION METALS Brass Tube 5/16-in W X 12-in L Rectangular (8266)
- Onlinemetals Brass Tube Stock