Shop All Stainless Steel Pipes
Onlinemetals
4" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 19705
Zoro # G707155369
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36
- Material - Pipe Stainless Steel
- Inside Dia. 4.026
- Outside Dia. 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19705
- Zoro # G707155369
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36 |
Inside Dia. | 4.026 |
Outside Dia. | 4.5 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Sheet/Plate 6061 |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- BOSHART 1-1/4 In. MPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPPA-12)
- MUELLER Ball Vlv Brss Sweat 3/4" (119-4-34)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 1" Nom. Schedule 5 Stainless Pipe 304/304L Welded (913)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ONLINEMETALS 2" OD x 0.188" Wall x 1.625" ID Carbon Steel Round Tube A513-Type 5 DOM (15547)
- ONLINEMETALS 1.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (931)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- Onlinemetals Pipes