Shop All Aluminum Pipes
Onlinemetals
4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded
Mfr # 12763
Zoro # G707155451
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12763
- Zoro # G707155451
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 24 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6063 |
Description
Aluminum Pipe 6063T52 Schedule 40 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- KOHLER Valve Kit, Replacement (1090948)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Onlinemetals Aluminum Pipes