Shop All Aluminum Pipes
Onlinemetals
4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded
Mfr # 1227
Zoro # G807155597
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1227
- Zoro # G807155597
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 72 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6061 |
Description
Aluminum Pipe 6061T6 Schedule 40 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducer Coupling, Ductile Iron, 12 x 6 in (0390029627)
- SLOAN Flushometer Body Only With Tail Assembly (A3A)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6063-T52-Extruded (1199)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- Onlinemetals Aluminum Pipes