Shop All Stainless Steel Pipes
Onlinemetals
4" Nom. Schedule 10 Stainless Pipe 304/304L Welded
Mfr # 936
Zoro # G907079458
product price: $902.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 240
- Material - Pipe Stainless Steel
- Outside Dia. 4.5
- Inside Dia. 4.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 936
- Zoro # G907079458
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240 |
Outside Dia. | 4.5 |
Inside Dia. | 4.26 |
Details
Material - Pipe | Stainless Steel |
Item | Brass Hex Bar 360 |
Description
Stainless Pipe 304 Schedule 10 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKC9)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 2.375" OD x 0.313" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15558)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ZORO SELECT Pipe Nipple, 1/2 in Pipe Fitting, 1 1/8 in Length, MNPT, 304 Stainless Steel (T4BND01)
- Onlinemetals Pipes