Shop All Stainless Steel Angles
Onlinemetals
4" Copper Round Bar 110-H04
Mfr # 1643
Zoro # G307071458
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$7,506.99
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 144
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1643
- Zoro # G307071458
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 144 |
Details
Material | Copper |
Alloy Type | 110 |
Standards | ASTM B187 |
Item | Bar-Round |
Description
4 inch C110 H04 Full Hard Copper Round Rods are most commonly known for its sublime electrical conductivity and formability Having a variety of purposes, Copper 110 can be used anywhere from plumbing hardware, wiring and electrical components to telecommunication materials C110 is commonly referred to as Electrolytic Tough Pitch ETP and is both solderable and brazed It is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-5)
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ONLINEMETALS 3" x 3" x 0.375" Stainless Angle 304/304L (25)
- ONLINEMETALS 2" x 2" x 0.1875" Stainless Angle 304/304L (12)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 304/304L (22)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless Angle 304/304L (17)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- Onlinemetals Stainless Steel Angles