Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
4" Aluminum Round Bar 7075-T7351-Cold Finish
Mfr # 24889
Zoro # G307082584
Free Shipping & Returns
$2,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Length 96
- Standards AMS 4124, AMS QQ-A-225/9, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 24889
- Zoro # G307082584
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 7075 |
Standards | AMS 4124, AMS QQ-A-225/9, ASTM B211 |
Description
Aluminum Round Bar 7075T7351 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (45r.375-72)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (1ZAT7)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 304/304L (4438)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122 (20154)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F1X1.5-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock