Shop All Aluminum Rods
Onlinemetals
4" Aluminum Round Bar 7075-T651-Cold Finish
Mfr # 7165
Zoro # G207157610
product price: $1,799.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Standards AMS 4123, AMS QQ-A-225/9, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7165
- Zoro # G207157610
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 4 |
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 7075 |
Standards | AMS 4123, AMS QQ-A-225/9, ASTM B211 |
Description
4 inch Aluminum Round Bar 7075T651 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-333)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T651-Cold Finish (20049)
- ONLINEMETALS 1.25" Aluminum Round Bar 6061-T6511-Extruded (1092)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6511-Extruded (1081)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ONLINEMETALS 0.3125" inch Aluminum Round Bar 2011-T3-Cold (15223)
- ONLINEMETALS 2" Aluminum Round Bar 6061-T6511-Extruded (1098)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- Onlinemetals Aluminum Rods