Shop All Alloy Steel Sheets
Onlinemetals
3.75" Stainless Round Bar 304/304L-Annealed Rough Turned
Mfr # 24709
Zoro # G307082720
product price: $3,813.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,813.99
Free 30-Day Returns
Key Features
- Length 144
- Material Stainless Steel
- Alloy Type 304
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24709
- Zoro # G307082720
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Stainless Steel |
Alloy Type | 304 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Round Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia (3001829)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23083_12_24)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-UHMW-ESD-4)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1.5" x 2" x 0.125" Brass Rectangle Tube 385/280-H58 (23306)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L (2HKE7)
- Onlinemetals Alloy Steel Sheets