Shop All Carbon Steel Tube Stock
Onlinemetals
3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9958
Zoro # G607081874
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 12
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9958
- Zoro # G607081874
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 12 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.25 |
Standards | ASTM A36, ASTM A529 |
Description
Hot Rolled Steel Angle A36 35 x 35 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- ONLINEMETALS 125 OD x 0095 Wall x 106 ID Carbon Steel Round Tube A513Type 5 DOM, 48 Length (7563)
- ONLINEMETALS 1875 Alloy Steel Round Bar 4340Normalized Cold Finish, 24 Length (7399)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Carbon Steel Round Tube A513-Type 5 DOM (20254)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 48 Length (7577)
- Onlinemetals Carbon Steel Tube Stock