Shop All Alloy Steel Rods
Onlinemetals
3.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled
Mfr # 25270
Zoro # G907157361
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Alloy Steel
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25270
- Zoro # G907157361
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 24 |
Details
Material | Alloy Steel |
Alloy Type | 4340 |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4340 Annealed Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 8 x 8 In (SB-6061-0375-08-08)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1/2" Dia. (BULK-PT-PC-8)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- ONLINEMETALS 2.125" Brass Round Bar 360-H02 Extruded (20385)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7016)
- ONLINEMETALS 8" x 4.262" x 0.532" Aluminum I-Beam 6061-T6-Extruded American Standard (13225)
- ONLINEMETALS 1.5" x 3" Copper Rectangle Bar 110-H02 (20403)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ZORO SELECT Oil Hard Drill Rod, O1, #7, 0.199 In (O1D#76)
- Onlinemetals Alloy Steel Rods