Shop All Alloy Steel Rods
Onlinemetals
3.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled
Mfr # 25270
Zoro # G807157140
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Alloy Steel
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 25270
- Zoro # G807157140
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 48 |
Details
Material | Alloy Steel |
Alloy Type | 4340 |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4340 Annealed Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L (3DTA5)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-970)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- ONLINEMETALS 1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn (7011)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 16" Aluminum Round Bar 6061-T6511-Extruded (15497)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7016)
- ONLINEMETALS 1.25" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (7522)
- ONLINEMETALS 0.875" Alloy Steel Round Bar 4140-Annealed Cold Finish (15489)
- Onlinemetals Alloy Steel Rods