Shop All Stainless Steel Tube Stock
Onlinemetals
3.5" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6587
Zoro # G307074916
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 3.5
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6587
- Zoro # G307074916
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 3.5 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Yellow (878804)
- ISEL WV6 Right Angle Bracket (209110 0060)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 12" Tube (ZCLN-SG-H-12)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless (14884)
- ONLINEMETALS 0.5" x 1" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10104)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ONLINEMETALS 0313 OD x 0028 Wall x 0257 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21358)
- Onlinemetals Stainless Steel Tube Stock