Shop All Copper Sheets
Onlinemetals
3.375" Stainless Round Bar 303 Annealed Rough Turned
Mfr # 24689
Zoro # G607067694
product price: $3,175.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,175.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Standards AMS 5640, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24689
- Zoro # G607067694
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, ASTM A582 |
Item | Bar-Round |
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-91)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-933)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick (BULK-PS-CAC-8)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Flattened (22513)
- ONLINEMETALS 1" OD x 0.047" Wall x 0.906" ID Anodized Aluminum Round Tube 6063-T5 Clear (22662)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 1" Lead Free Brass Round Bar 693 (24881)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- ZORO SELECT Copper Sheet (1218)
- Onlinemetals Copper Sheets