Shop All Bronze Rods
Onlinemetals
3.25" Nickel Aluminum Bronze Round Bar 630
Mfr # 13582
Zoro # G707158216
product price: $5,982.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,982.99
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 630
- Unfinished Outside Dia. 3.25
- Standards AMS 4640, ASTM B150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13582
- Zoro # G707158216
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 144 |
Unfinished Outside Dia. | 3.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 630 |
Standards | AMS 4640, ASTM B150 |
Description
Bronze Round Bar 630 contains a high amount of nickel and aluminum, giving it an exceptionally high strength, as well as high wear resistance, corrosion resistance, and ductility Additionally, 630 maintains its strength even at elevated temperatures and for prolongued periods It is typically used in aerospace and marine applications such as valve stems, high strength bushings, valve seats and guides, gears, cams, nuts, shafts, and ship propellers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (1213_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/32, 0.2812 In (O1D9326)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 2.25" Phosphor Bronze Round Bar 510-H04 (18269)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 1" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized (10453)
- ONLINEMETALS 0.3125" Phosphor Bronze Round Bar 544-H04 (18270)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- Onlinemetals Bronze Rods