Shop All Brass Tube Stock
Onlinemetals
3.25" Carbon Steel Round Bar 1018 Cold Finish
Mfr # 20095
Zoro # G907080300
product price: $568.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Outside Square 3.25
- Length 144
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20095
- Zoro # G907080300
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 1018 |
Outside Square | 3.25 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 2" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-2)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 1" x 0.062" Brass Square Tube 272-H80 (20844)
- ONLINEMETALS 1.5" Aluminum Hex Bar 6061-T6511-Extruded (18071)
- ONLINEMETALS 2" x 0.125" Brass Square Tube 272-H80 (22093)
- ONLINEMETALS 3.5" OD x 0.125" Wall x 3.25" ID Brass Round Tube-H58 Seamless (23460)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- Onlinemetals Brass Tube Stock