Shop All Brass Tube Stock
Onlinemetals
3" x 6" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 19556
Zoro # G907080430
product price: $1,199.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Wall Thickness 3
- Length 96
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19556
- Zoro # G907080430
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Bar-Rectangle |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 3 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879140)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. (00R.188-72)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1-36)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- Onlinemetals Brass Tube Stock