Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 5" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10223
Zoro # G907074996
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 12
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10223
- Zoro # G907074996
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Item | Tube-Rectangle |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Rectangle Tube A36 3 x 5 x 25 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS SHEET .025X6X12"" COPPER (01217)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 2" Width x 36" Length - Tan (33-014-125)
- GRIP-RITE 3 ft. W X 72 ft. L Asphalt Smooth Saturated Organic Felt Paper 30 lb Black (FLT30D4869)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L (3DTA5)
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black (6567)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Welded (469)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless (14884)
- ONLINEMETALS 0.25" Acetal Round Rod Af100 PTFE Fiber Filled (13094)
- Onlinemetals Stainless Steel Tube Stock