Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 9952
Zoro # G607072223
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Length 12
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9952
- Zoro # G607072223
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Standards | ASTM A36, ASTM A529 |
Description
Hot Rolled Steel Angle A36 3 x 4 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL00.25XOH)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 10 Ft (ZUSA-RC-490)
- ONLINEMETALS 0.25" Beryllium Copper Round Bar 173 Hard Drawn (19807)
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless (4373)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (9720)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural (15380)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.1.88X.75-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock