Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 9952
Zoro # G307072189
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Length 36
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9952
- Zoro # G307072189
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Standards | ASTM A36, ASTM A529 |
Description
Hot Rolled Steel Angle A36 3 x 4 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-68)
- ISEL WV19 Right Angle Bracket (209110 0190)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-UHMW-57)
- ONLINEMETALS 5.5" Aluminum Plate 7050-T7451 (15366)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish (24889)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 0.5" Stainless Round Bar 440C Cold Finish (13971)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 36 (21153)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock