Shop All Carbon Steel Angles
Onlinemetals
3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled
Mfr # 9945
Zoro # G607154981
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.5
- Leg Length 36
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9945
- Zoro # G607154981
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 36 |
Length | 36 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.5 |
Description
Hot Rolled Steel Angle A36 3 x 3 x 05 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.250 Dia, Rnd (0116G250R375S-36X40)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L (2HGZ5)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 24ft Length (20-100)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7634)
- ONLINEMETALS 0.1875" x 1.25" Aluminum Rectangle Bar 6063-T52-Extruded (18084)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7648)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9935)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- Onlinemetals Carbon Steel Angles