Shop All Alloy Steel Rods
Onlinemetals
3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded
Mfr # 20648
Zoro # G307079201
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20648
- Zoro # G307079201
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Item | Bar-T-Bar |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, J, 0.277 In (O1DJ6)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x1/4 In (CNES593161/450T)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1084_36_0)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7035)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 8620-Cold Finish (15007)
- ONLINEMETALS 4" x 0.125" Aluminum Square Tube 6061-T6-Extruded (7066)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ZORO SELECT Alloy Steel Rod, 6 in L, 3 in Dia. (40r3-6)
- Onlinemetals Alloy Steel Rods