Shop All Aluminum Angles
Onlinemetals
3" x 3" x 0.375" Aluminum Angle 6061-T6-Extruded Structural
Mfr # 1001
Zoro # G707154805
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 0.375
- Leg Length 72
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1001
- Zoro # G707154805
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 72 |
Length | 72 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 0.375 |
Item | Angle-Equal |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/16" H x 6" W x 12" L - 3pk (20-112)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (987)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (974)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 4" x 4" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1008)
- Onlinemetals Aluminum Angles