Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" x 3" x 0.25" Stainless T-Bar 304L
Mfr # 23752
Zoro # G707156090
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25
- Width 3
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23752
- Zoro # G707156090
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 |
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.25 |
Standards | ASTM A1069 |
Description
Stainless TBar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X2.0FLT6061T6511-6)
- ONLINEMETALS 0.031" GPO-3 Sheet Red (17913)
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 316/316L (653)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 1.5" Stainless Round Bar Nitronic 60 (10720)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock