Shop All Carbon Steel Angles
Onlinemetals
3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9943
Zoro # G607154769
product price: $254.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 240
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9943
- Zoro # G607154769
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 240 |
Length | 240 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 3 x 3 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft (871100)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 5/8 In, 3 Ft (2HHH9)
- ONLINEMETALS 1" x 1" x 0.25" Carbon Steel Angle A36 Hot Rolled (9907)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- Onlinemetals Carbon Steel Angles