Shop All Aluminum Pipes
Onlinemetals
3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9942
Zoro # G307082867
product price: $168.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9942
- Zoro # G307082867
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 240 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Description
Hot Rolled Steel Angle A36 3 x 3 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1204)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- Onlinemetals Pipes