Shop All Carbon Steel Pipe Fittings
Onlinemetals
3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural
Mfr # 19846
Zoro # G207085449
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Aluminum
- Pipe Fitting Material Aluminum
- Standards AMS QQ-A-200/9, ASTM B221
- Wall Thickness 0.125
- Fitting Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19846
- Zoro # G207085449
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Fitting Length | 12 |
Overall Pipe Length | 12 |
Details
Item | Angle-Equal |
Basic Fitting Material | Aluminum |
Pipe Fitting Material | Aluminum |
Standards | AMS QQ-A-200/9, ASTM B221 |
Wall Thickness | 0.125 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- 3M Solid Filter Cartridge, 20 gpm, 10 Micron, 2.6" O.D., 20 in H (RT20C16G20NN)
- JOMAR VALVE 1-1/4" NPT Brass Horizontal Check Valve (T-501)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- Onlinemetals Fittings