Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association
Mfr # 13207
Zoro # G007073837
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Inside Square 2.157
- Length 24
- Wall Thickness 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13207
- Zoro # G007073837
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Inside Square | 2.157 |
Wall Thickness | 0.26 |
Item | I-Beam |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum IBeam Aluminum Association 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Aluminum Association IBeam has a consistent thickness throughout the flanges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 6 Ft (1ZCZ3)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872500)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.750" Thick (BULK-PS-PP-594)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9911)
- ONLINEMETALS 4.5" UHMW-Virgin Round Rod Natural Oversized (15591)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 1" x 3" x 0.083" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10131)
- ONLINEMETALS 1.75" Polycarbonate Round Rod Machine Grade Natural (13172)
- ONLINEMETALS 1.625" Acetal Round Rod Delrin Homopolymer Black (6574)
- Onlinemetals Stainless Steel Tube Stock