Shop All Carbon Steel Sheets
Onlinemetals
3" x 1.5" x 0.25" Stainless Steel Channel 316/316L
Mfr # 26366
Zoro # G607081355
product price: $1,360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,360.99
Free 30-Day Returns
Key Features
- Length 240
- Thickness 0.25
- Material Stainless Steel
- Alloy Type 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26366
- Zoro # G607081355
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 240 |
Details
Thickness | 0.25 |
Material | Stainless Steel |
Alloy Type | 316 |
Item | Channel |
Description
Hot Roll Mild Steel Perforated Sheet A36 01875 thick x 05 Holes x 06875 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (1UNW7)
- ONLINEMETALS 0.5" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7502)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear (25943)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 0.06" x 0.75" Hole x 1" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15697)
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 2" W (18F.312X2-72)
- Onlinemetals Carbon Steel Sheets