Shop All Stainless Steel Tube Stock
Onlinemetals
3" x 0.25" Stainless Square Tube 304 Welded
Mfr # 540
Zoro # G707076763
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24
- Wall Thickness 0.25
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 540
- Zoro # G707076763
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.25 |
Standards | ASTM A554 |
Item | Tube-Square |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14629)
- ONLINEMETALS 3.5" OD x 0.375" Wall x 2.75" ID Carbon Steel Round Tube A513-Type 5 DOM (12976)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Natural (21237)
- ONLINEMETALS 1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21547)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- Onlinemetals Stainless Steel Tube Stock