Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
3" PEEK (Polyetheretherketone) Round Rod Natural
Mfr # 15384
Zoro # G707070136
Free Shipping & Returns
$5,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PEEK
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15384
- Zoro # G707070136
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | PEEK |
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24265_24_36)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.125" Thick (1YYK7)
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7473)
- ONLINEMETALS 0.02" Aluminum Sheet 5052-H32 (17922)
- ONLINEMETALS 0.1875" x 1.5" Stainless Rectangle Bar 316/316L (652)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1" Alloy Steel Hex Bar 4140/4142-Cold Finish (20242)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 (21153)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock