Shop All Alloy Steel Rods
Onlinemetals
3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded
Mfr # 7061
Zoro # G907079175
product price: $566.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Length 288
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7061
- Zoro # G907079175
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 288 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Item | Tube-Round |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (HF/16-72)
- ONLINEMETALS 0.1875" Carbon Steel Square Bar 1018 Cold Finish (20658)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7035)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip (13266)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (40r.437-36)
- Onlinemetals Alloy Steel Rods