Shop All Alloy Steel Rods
Onlinemetals
3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless
Mfr # 7055
Zoro # G907078789
product price: $470.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Length 144
- Material Brass
- Alloy Type Brass-Alloy
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7055
- Zoro # G907078789
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 144 |
Details
Material | Brass |
Alloy Type | Brass-Alloy |
Item | Tube-Round |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 6 Ft L (61R1-72)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 3/4" Thick (BULK-PS-UHMW-207)
- ONLINEMETALS 1.375" OD x 0.049" Wall x 1.277" ID Aluminum Round Tube 6061-T6-Drawn (7009)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 2" x 6" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (7042)
- Onlinemetals Alloy Steel Rods